Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Appliance Inlet 2P+E Angled 16A 220V IP44
By Gewiss
Order Code:
ZT5092551S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/appliance-inlet-2p%2Be-angled-16a-220v-ip44/p/ZT5092551S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Gewiss APPLIANCE INLET 2P+E ANGLED 16A 220V IP44 IP44 Appliance Inlet GW60404
Specifications
Specifications for Appliance Inlet 2P+E Angled 16A 220V IP44
Material
Plastic
Clock Hour Position
6 h
Current Rating
16A
Number of Poles
2
Colour
Blue
Angle of Plug
Right-angled
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome