Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Appliance Inlet 2P+E Angled 32A 220V IP44
By Gewiss
Order Code:
ZT5092534S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/appliance-inlet-2p%2Be-angled-32a-220v-ip44/p/ZT5092534S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Gewiss APPLIANCE INLET 2P+E ANGLED 32A 220V IP44 IP44 Appliance Inlet GW60415
Specifications
Specifications for Appliance Inlet 2P+E Angled 32A 220V IP44
Material
Plastic
Clock Hour Position
6 h
Colour
Blue
Number of Poles
2
Angle of Plug
Right-angled
Connection System
Screwed terminal
Current Rating
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome