Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Appliance Inlet 2P+E Panel IP44 32A 230V Blue
By Legrand
Order Code:
ZT4976881S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/appliance-inlet-2p%2Be-panel-ip44-32a-230v-blue/p/ZT4976881S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand APPLIANCE INLET 2P+E PANEL IP44 32A 230V BLUE Hypra Plugs & Sockets 52872
Specifications
Specifications for Appliance Inlet 2P+E Panel IP44 32A 230V Blue
Material
Plastic
Number of Poles
3
Connection System
Screwed terminal
Colour
Blue
Clock Hour Position
6 h
Angle of Plug
Straight
Current Rating
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome