Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Appliance Inlet 2P+E Wall IP44 16A 110V 4H Yellow
By Mennekes
Order Code:
ZT5098144S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/appliance-inlet-2p%2Be-wall-ip44-16a-110v-4h-yellow/p/ZT5098144S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Mennekes APPLIANCE INLET 2P+E WALL IP44 16A 110V 4H YELLOW Appliance Inlets 331
Specifications
Specifications for Appliance Inlet 2P+E Wall IP44 16A 110V 4H Yellow
Material
Plastic
Current Rating
16A
Colour
Yellow
RAL Number
1021
Clock Hour Position
4 h
Connection System
Screwed terminal
Number of Poles
3
Angle of Plug
Right-angled
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome