Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Appliance Inlet 2P+E Wall IP44 32A 230V 6H Blue
By Mennekes
Order Code:
ZT5098247S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/appliance-inlet-2p%2Be-wall-ip44-32a-230v-6h-blue/p/ZT5098247S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Mennekes APPLIANCE INLET 2P+E WALL IP44 32A 230V 6H BLUE Appliance Inlets 344
Specifications
Specifications for Appliance Inlet 2P+E Wall IP44 32A 230V 6H Blue
Material
Plastic
Angle of Plug
Right-angled
RAL Number
5007
Number of Poles
3
Clock Hour Position
6 h
Colour
Blue
Current Rating
32A
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome