Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Appliance Inlet 3P+E IP66/67 32A 415V Red
By Legrand
Order Code:
ZT5046362S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/appliance-inlet-3p%2Be-ip66-67-32a-415v-red/p/ZT5046362S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand APPLIANCE INLET 3P+E IP66/67 32A 415V RED P17 Tempra Pro 56827
Specifications
Specifications for Appliance Inlet 3P+E IP66/67 32A 415V Red
Material
Plastic
Number of Poles
4
Clock Hour Position
6 h
Colour
Red
Angle of Plug
Straight
Current Rating
32A
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome