Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Appliance Inlet 3P+E Panel IP44 16A 415V Red
By Legrand
Order Code:
ZT4976895S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/appliance-inlet-3p%2Be-panel-ip44-16a-415v-red/p/ZT4976895S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand APPLIANCE INLET 3P+E PANEL IP44 16A 415V RED Hypra Plugs & Sockets 52173
Specifications
Specifications for Appliance Inlet 3P+E Panel IP44 16A 415V Red
Material
Plastic
Colour
Red
Connection System
Screwed terminal
Current Rating
16A
Number of Poles
4
Clock Hour Position
6 h
Angle of Plug
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome