Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Appliance Inlet 3P+N+E IP66/67 16A 415V Red
By Legrand
Order Code:
ZT5046441S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/appliance-inlet-3p%2Bn%2Be-ip66-67-16a-415v-red/p/ZT5046441S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand APPLIANCE INLET 3P+N+E IP66/67 16A 415V RED P17 Tempra Pro 56808
Specifications
Specifications for Appliance Inlet 3P+N+E IP66/67 16A 415V Red
Material
Plastic
Angle of Plug
Straight
Clock Hour Position
6 h
Number of Poles
4
Current Rating
16A
Connection System
Screwed terminal
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome