Appliance Inlet 3P+N+E IP66/67 32A 415V Red

Order Code: ZT5046660S

£53.99 Inc VAT (20%)


Description

Legrand APPLIANCE INLET 3P+N+E IP66/67 32A 415V RED P17 Tempra Pro 56828

Specifications for Appliance Inlet 3P+N+E IP66/67 32A 415V Red
  • Material
    Plastic
  • Connection System
    Screwed terminal
  • Colour
    Red
  • Number of Poles
    4
  • Current Rating
    32A
  • Angle of Plug
    Straight
  • Clock Hour Position
    6 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome