Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Appliance Inlet 3PNE Straight Panel IP67 125A 400V 6H Red
By Mennekes
Order Code:
ZT5106065S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/appliance-inlet-3pne-straight-panel-ip67-125a-400v-6h-red/p/ZT5106065S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Mennekes APPLIANCE INLET 3PNE STRAIGHT PANEL IP67 125A 400V 6H RED Appliance Inlets 1983
Specifications
Specifications for Appliance Inlet 3PNE Straight Panel IP67 125A 400V 6H Red
Material
Plastic
Colour
Red
Angle of Plug
Straight
Clock Hour Position
6 h
RAL Number
3013
Current Rating
125A
Connection System
Screwed terminal
Number of Poles
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome