Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Applnc Inlet 2P+E Straight Panel Inlet IP44 63A 230V 6H Blue
By Mennekes
Order Code:
ZT5105915S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/applnc-inlet-2p%2Be-straight-panel-inlet-ip44-63a-230v-6h-blue/p/ZT5105915S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Mennekes APPLNC INLET 2P+E STRT PANEL INLET IP44 63A 230V 6H BLU Appliance Inlets 1981
Specifications
Specifications for Applnc Inlet 2P+E Straight Panel Inlet IP44 63A 230V 6H Blue
Material
Plastic
RAL Number
5007
Connection System
Screwed terminal
Colour
Blue
Angle of Plug
Straight
Number of Poles
3
Clock Hour Position
6 h
Current Rating
63A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome