Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Box Surface - 52289 - 2500156270
By Legrand
Order Code:
ZT4987850S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/box-surface-52289-2500156270/p/ZT4987850S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand BOX SURFACE Hypra Plugs & Sockets 52289
Specifications
Specifications for Box Surface - 52289 - 2500156270
Housing Material
Plastic
Overall Depth
77mm
Height
212mm
Width
100mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome