Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Connector 2P+E IP44 16A 230V Blue
By Lewden
Order Code:
ZT5001119S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/connector-2p%2Be-ip44-16a-230v-blue/p/ZT5001119S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Lewden CONNECTOR 2P+E IP44 16A 230V BLUE Titan Quick-Wire Range PM16/2100FPB
Specifications
Specifications for Connector 2P+E IP44 16A 230V Blue
Current Rating
16A
Clock Hour Position
6 h
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome