Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Consumer Unit 10WAY RCD IP55 GD 100A 30MA Insulated
By Hager
Order Code:
ZT4995120S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/consumer-unit-10way-rcd-ip55-gd-100a-30ma-insulated/p/ZT4995120S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Hager CONSUMER UNIT 10WAY RCD IP55 GD 100A 30MA INSULATED IP55 Weather Proof VW310G
Specifications
Specifications for Consumer Unit 10WAY RCD IP55 GD 100A 30MA Insulated
Housing Material
Steel
Overall Depth
151mm
Width
310mm
Height
302mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome