Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Cover Click Fit 150mm x 3M Hot Dipped Galvanised
By Pemsa
Order Code:
ZT5049628S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/cover-click-fit-150mm-x-3m-hot-dipped-galvanised/p/ZT5049628S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Pemsa COVER CLICK FIT 150MMX3M HOT DIPPED GALVANISED Covers 73031150
Specifications
Specifications for Cover Click Fit 150mm x 3M Hot Dipped Galvanised
Material
Steel
Length
3000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome