Evoline Port 3 Sockets 2 USB Chargers

Order Code: ZT3676041S

£379.99 Inc VAT (20%)


Description

Electrical Evoline port, 3 sockets, 2 USB chargers, stainless steel

Specifications for Evoline Port 3 Sockets 2 USB Chargers
  • Colour
    Silver
  • Capacity
    13
  • Pack Quantity
    1
  • Width
    127mm
  • Applications
    Pull-up socket
  • Range Family
    Pop up sockets
  • Configuration
    3 socket 2 USB
  • Mounting
    Worksurface
  • Technology
    Electronic
  • Room
    Kitchen
  • Height
    347mm
  • Overall Depth
    127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome