K9237RED 32amp IP44 2P+E Socket Surface Angled 415-Volt

Order Code: ZT1121249X

£19.99 Inc VAT (20%)


Description

2P+E pin single socket industrial plugs with top conduit (M25) or rear cable entry, complete with blanking plug.

Features and Benefits:
-Ingress protected
-Splashproof
-Ergonomic design, all corners are rounded to remove sharp edges

Typical Applications:
-Wiring applications

Notes:
-Earth hour position: 6

See full description
Specifications for K9237RED 32amp IP44 2P+E Socket Surface Angled 415-Volt
  • MFR Part No.
    K9237RED
  • Overall Width
    82mm
  • Current Rating
    32A
  • Overall Depth
    144mm
  • Overall Height
    70mm
  • Colour
    Red
  • Rated Voltage
    415V
  • Ingress Protection Rating (IP Rating)
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome