Plug 2P+E 6H 16A 230V 50/60HZ Blue Halgn Free Plastic IP66/IP - GW60026H

Order Code: ZT5042949S

£30.99 Inc VAT (20%)


Description

Gewiss PLUG 2P+E 6H 16A 230V 50/60HZ BLU HALGN FREE PLASTIC IP66/IP IP66/67/68/69 Straight Plugs GW60026H

Specifications for Plug 2P+E 6H 16A 230V 50/60HZ Blue Halgn Free Plastic IP66/IP - GW60026H
  • Material
    Plastic
  • Colour
    Blue
  • Connection System
    Screwed terminal
  • Angle of Plug
    Straight
  • Clock Hour Position
    6 h
  • Current Rating
    16A
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome