Plug 2P+E Angle 16A 230V - 2500513701

Order Code: ZT5035550S

£46.99 Inc VAT (20%)


Description

Legrand PLUG 2P+E ANGLE 16A 230V Hypra Plugs & Sockets 51106

Specifications for Plug 2P+E Angle 16A 230V - 2500513701
  • Material
    Plastic
  • RAL Number
    5005
  • Clock Hour Position
    6 h
  • Current Rating
    16A
  • Angle of Plug
    Angled
  • Number of Poles
    3
  • Colour
    Blue
  • Connection System
    Screwed terminal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome