Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Plug 3P+E Angle 16A 400V - 2500513702
By Legrand
Order Code:
ZT5035568S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/plug-3p%2Be-angle-16a-400v-2500513702/p/ZT5035568S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand PLUG 3P+E ANGLE 16A 400V Hypra Plugs & Sockets 51110
Specifications
Specifications for Plug 3P+E Angle 16A 400V - 2500513702
Material
Plastic
Colour
Red
Current Rating
16A
Angle of Plug
Angled
Clock Hour Position
6 h
Number of Poles
4
RAL Number
3000
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome