Plug 3P+E Angled IP67 32A 400V Blue

Order Code: ZT5042300S

£65.99 Inc VAT (20%)


Description

Legrand PLUG 3P+E ANGLED IP67 32A 400V BLUE Hypra Plugs & Sockets 53010

Specifications for Plug 3P+E Angled IP67 32A 400V Blue
  • Material
    Plastic
  • Angle of Plug
    Angled
  • Number of Poles
    4
  • Colour
    Red
  • Current Rating
    32A
  • Connection System
    Screwed terminal
  • Clock Hour Position
    6 h
  • RAL Number
    3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome