Plug 3P+N+E Angle 16A 400V

Order Code: ZT5035526S

£63.99 Inc VAT (20%)


Description

Legrand PLUG 3P+N+E ANGLE 16A 400V Hypra Plugs & Sockets 51111

Specifications for Plug 3P+N+E Angle 16A 400V
  • Material
    Plastic
  • Angle of Plug
    Angled
  • Clock Hour Position
    6 h
  • RAL Number
    3000
  • Connection System
    Screwed terminal
  • Number of Poles
    5
  • Colour
    Red
  • Current Rating
    16A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome