Plug 3P+N+E Angled IP67 32A 400V Red

Order Code: ZT5042346S

£72.99 Inc VAT (20%)


Description

Legrand PLUG 3P+N+E ANGLED IP67 32A 400V RED Hypra Plugs & Sockets 53011

Specifications for Plug 3P+N+E Angled IP67 32A 400V Red
  • Material
    Plastic
  • Connection System
    Screwed terminal
  • Clock Hour Position
    6 h
  • Colour
    Red
  • Angle of Plug
    Angled
  • Current Rating
    32A
  • RAL Number
    3000
  • Number of Poles
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome