Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Plug 3P+N+E HP 6H 63A 400V IP67 Straight
By Gewiss
Order Code:
ZT5052594S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/plug-3p%2Bn%2Be-hp-6h-63a-400v-ip67-straight/p/ZT5052594S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Gewiss PLUG 3P+N+E HP 6H 63A 400V IP67 STRAIGHT IP66/67/68/69 Straight Plugs GW61053H
Specifications
Specifications for Plug 3P+N+E HP 6H 63A 400V IP67 Straight
Material
Plastic
Colour
Red
Clock Hour Position
6 h
Number of Poles
3
Angle of Plug
Straight
Current Rating
63A
Connection System
Screwed terminal