Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Plug 3P+N+E Straight IP67 16A 415V Red
By Legrand
Order Code:
ZT4986990S
£50.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
50.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/plug-3p%2Bn%2Be-straight-ip67-16a-415v-red/p/ZT4986990S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand PLUG 3P+N+E STRAIGHT IP67 16A 415V RED Hypra Plugs & Sockets 51161
Specifications
Specifications for Plug 3P+N+E Straight IP67 16A 415V Red
Material
Plastic
Current Rating
16A
Angle of Plug
Straight
Clock Hour Position
6 h
Number of Poles
5
Colour
Red
RAL Number
3000
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome