Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Plug Blanking Pre-Galvanised 29 Grey
By Cembre
Order Code:
ZT4977809S
Qty of 100 for
£129.00
Inc VAT (20%)
£1.29 each
£144.00
10% off
Quantity
Price
Discount
1 - 9999
£1.29
0%
10000 - 19999
£1.24
4%
20000 +
£1.19
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/plug-blanking-pre-galvanised-29-grey/p/ZT4977809S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Cembre PLUG BLANKING PG29 GREY Plastic IP54 Entry Plugs (PS) 1846
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Plug Blanking Pre-Galvanised 29 Grey
Material
Plastic
RAL Number
7035
Thread Type
PG
Colour
Light Grey
Surface Protection
Untreated
Housing Material
Polystyrene