Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Plug Blanking Pre-Galvanised13.5 Grey
By Cembre
Order Code:
ZT4977912S
Qty of 100 for
£81.00
Inc VAT (20%)
£0.81 each
£109.00
25.5% off
Quantity
Price
Discount
1 - 9999
£0.81
0%
10000 - 19999
£0.78
3.5%
20000 - 49999
£0.75
7.5%
50000 +
£0.71
12.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
81.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/plug-blanking-pre-galvanised13-5-grey/p/ZT4977912S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Cembre PLUG BLANKING PG13.5 GREY Plastic IP54 Entry Plugs (PS) 1843
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Plug Blanking Pre-Galvanised13.5 Grey
Material
Plastic
Colour
Light Grey
Housing Material
Polystyrene
Surface Protection
Untreated
Thread Type
PG
RAL Number
7035