Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Plug Entry IP54 Pre-Galvanised42 Black Nylon
By Cembre
Order Code:
ZT5058309S
Qty of 100 for
£339.00
Inc VAT (20%)
£3.39 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
339.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/plug-entry-ip54-pre-galvanised42-black-nylon/p/ZT5058309S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Cembre PLUG ENTRY IP54 PG42 BLACK NYLON Plastic IP54 Entry Plugs (PA6) 1052042N
Specifications
Specifications for Plug Entry IP54 Pre-Galvanised42 Black Nylon
Material
Plastic
Surface Protection
Untreated
Thread Type
PG
Housing Material
Polyamide (PA)
Colour
Black
RAL Number
9005