Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Plug Round 3P+E IP66 5A Metal
By Lewden
Order Code:
ZT5028918S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/plug-round-3p%2Be-ip66-5a-metal/p/ZT5028918S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Lewden PLUG ROUND 3P+E IP66 5A METAL Metalclad PD84/4PAM
Specifications
Specifications for Plug Round 3P+E IP66 5A Metal
Current Rating
10A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome