RP13AW Rubber Plug 13amp Heavy Duty - White

Order Code: ZT1121351X

£2.24 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.240%
20 - 49£2.154%
50 - 99£2.068%
100 - 199£1.9712%
200 +£1.8816%


Description

13 Amp, 3 pin plug.
Fused and unfused options.
White or black finish.

Specifications for RP13AW Rubber Plug 13amp Heavy Duty - White
  • Colour
    White
  • MFR Part No.
    RP13AW
  • Gender
    Men
  • Mounting Type
    Cable Mount
  • Body Material
    Thermoplastic
  • Standard
    BS1363/A
  • Current Rating
    13A
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome