Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Socket 1 Gang DP Unswitched IP66 13A Grey
By Hager
Order Code:
ZT5040326S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/socket-1-gang-dp-unswitched-ip66-13a-grey/p/ZT5040326S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Hager SOCKET 1 GANG DP UNSWITCHED IP66 13A GREY Sollysta IP66 WXPS81
Specifications
Specifications for Socket 1 Gang DP Unswitched IP66 13A Grey
Material
Plastic
Model
British Standard
Colour
Grey
Housing Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome