Socket 2P+E Mobile IP44 16A 110V Yellow

Order Code: ZT5046766S

£7.99 Inc VAT (20%)


Description

Legrand SOCKET 2P+E MOBILE IP44 16A 110V YELLOW P17 Tempra Pro 555101

Specifications for Socket 2P+E Mobile IP44 16A 110V Yellow
  • Material
    Plastic
  • Number of Poles
    3
  • Connection System
    Screwed terminal
  • Clock Hour Position
    4 h
  • RAL Number
    1018
  • Colour
    Yellow
  • Angle of Plug
    Straight
  • Current Rating
    16A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome