Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Socket 2P+E Panel Small Flange IP44 16A 230V Blue
By Legrand
Order Code:
ZT5092446S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/socket-2p%2Be-panel-small-flange-ip44-16a-230v-blue/p/ZT5092446S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand SOCKET 2P+E PANEL SMALL FLANGE IP44 16A 230V BLUE P17 Tempra Pro 57354
Specifications
Specifications for Socket 2P+E Panel Small Flange IP44 16A 230V Blue
Material
Plastic
Colour
Blue
Angle of Plug
Straight
Current Rating
16A
Connection System
Screwed terminal
Number of Poles
3
Clock Hour Position
6 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome