Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Socket 3P+E Panel Inclined IP44 16A 415V Red - 52233
By Legrand
Order Code:
ZT5100399S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/socket-3p%2Be-panel-inclined-ip44-16a-415v-red-52233/p/ZT5100399S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand SOCKET 3P+E PANEL INCLINED IP44 16A 415V RED Hypra Plugs & Sockets 52233
Specifications
Specifications for Socket 3P+E Panel Inclined IP44 16A 415V Red - 52233
Number of Poles
4
Current Rating
16A
Clock Hour Position
6 h
Connection System
Screwed terminal
Angle of Plug
Straight
Colour
Red