Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Socket 3P+E Panel Inclined IP67 16A 415V Red - 51130
By Legrand
Order Code:
ZT4985527S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/socket-3p%2Be-panel-inclined-ip67-16a-415v-red-51130/p/ZT4985527S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand SOCKET 3P+E PANEL INCLINED IP67 16A 415V RED Hypra Plugs & Sockets 51130
Specifications
Specifications for Socket 3P+E Panel Inclined IP67 16A 415V Red - 51130
Material
Plastic
Colour
Red
Number of Poles
4
Connection System
Screwed terminal
Angle of Plug
Straight
Current Rating
16A
Clock Hour Position
6 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome