Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Socket 3P+E Panel IP44 63A 415V Red - 53800
By Legrand
Order Code:
ZT4978589S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/socket-3p%2Be-panel-ip44-63a-415v-red-53800/p/ZT4978589S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand SOCKET 3P+E PANEL IP44 63A 415V RED Hypra Prisinter 53800
Specifications
Specifications for Socket 3P+E Panel IP44 63A 415V Red - 53800
Number of Poles
4
Colour
Red
Clock Hour Position
6 h
Current Rating
63A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome