Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Socket 3P+E Straight Mobile IP67 16A 415V Red
By Legrand
Order Code:
ZT4987084S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/socket-3p%2Be-straight-mobile-ip67-16a-415v-red/p/ZT4987084S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand SOCKET 3P+E STRAIGHT MOBILE IP67 16A 415V RED Hypra Plugs & Sockets 51180
Specifications
Specifications for Socket 3P+E Straight Mobile IP67 16A 415V Red
Material
Plastic
Clock Hour Position
6 h
Current Rating
16A
Angle of Plug
Straight
Number of Poles
4
Connection System
Screwed terminal
Colour
Red
RAL Number
3000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome