Socket 3P+N+E Panel Inclined IP44 16A 230V Blue - 52034

Order Code: ZT5035446S

£51.99 Inc VAT (20%)


Description

Legrand SOCKET 3P+N+E PANEL INCLINED IP44 16A 230V BLUE Hypra Plugs & Sockets 52034

Specifications for Socket 3P+N+E Panel Inclined IP44 16A 230V Blue - 52034
  • Colour
    Blue
  • Angle of Plug
    Straight
  • Current Rating
    16A
  • Number of Poles
    5
  • Clock Hour Position
    9 h
  • Connection System
    Screwed terminal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome