Socket Mobile 3P+E IP67/55 63A 400V

Order Code: ZT5019650S

£143.99 Inc VAT (20%)
£149.994% off


Description

Legrand SOCKET MOBILE 3P+E IP67/55 63A 400V Hypra Plugs & Sockets 59487

Specifications for Socket Mobile 3P+E IP67/55 63A 400V
  • Material
    Plastic
  • Angle of Plug
    Straight
  • RAL Number
    3000
  • Colour
    Red
  • Number of Poles
    4
  • Current Rating
    63A
  • Connection System
    Screwed terminal
  • Clock Hour Position
    6 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome