Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
IP Rated Plugs & Connectors
Socket Panel 3P+E IP67/55 125A 400V
By Legrand
Order Code:
ZT5019825S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/ip-rated-plugs-and-connectors/socket-panel-3p%2Be-ip67-55-125a-400v/p/ZT5019825S
Add to quotation
View all IP Rated Plugs & Connectors
Description
Legrand SOCKET PANEL 3P+E IP67/55 125A 400V Hypra Plugs & Sockets 59513
Specifications
Specifications for Socket Panel 3P+E IP67/55 125A 400V
Material
Plastic
Angle of Plug
Straight
Connection System
Screwed terminal
Clock Hour Position
6 h
Number of Poles
5
Colour
Red
Current Rating
125A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome