Socket Surface 3PNE IP67/55 63A 400V

Order Code: ZT5019658S

£239.99 Inc VAT (20%)


Description

Legrand SOCKET SURFACE 3PNE IP67/55 63A 400V Hypra Plugs & Sockets 59438

Specifications for Socket Surface 3PNE IP67/55 63A 400V
  • Housing Material
    Plastic
  • Overall Depth
    190mm
  • Width
    130mm
  • Colour
    Grey
  • Height
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome