Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Transformers
Isolation Transformers
Isolator 4P 100A - 2500418763
By Eaton
Order Code:
ZT5030767S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/isolation-transformers/isolator-4p-100a-2500418763/p/ZT5030767S
Add to quotation
View all Isolation Transformers
Description
Eaton ISOLATOR 4P 100A Isolator (H) EMS1004
Specifications
Specifications for Isolator 4P 100A - 2500418763
Material
Plastic
Colour
Grey
Nominal diameter
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome