Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Transformers
Isolation Transformers
Transformer Compact 220VA 24V
By Legrand
Order Code:
ZT5035343S
£152.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
152.99
https://www.zoro.co.uk/shop/electrical-and-lighting/isolation-transformers/transformer-compact-220va-24v/p/ZT5035343S
Add to quotation
View all Isolation Transformers
Description
Legrand TRANSFORMER COMPACT 220VA 24V Transformers 42859
Specifications
Specifications for Transformer Compact 220VA 24V
Height
115mm
Width
96mm
Depth
110mm
Rated Apparent Power
220 VA
Relative Short Circuit Voltage
6.51%
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome