Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Transformers
Isolation Transformers
Transformer Compact 40VA 24V
By Legrand
Order Code:
ZT5035377S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/isolation-transformers/transformer-compact-40va-24v/p/ZT5035377S
Add to quotation
View all Isolation Transformers
Description
Legrand TRANSFORMER COMPACT 40VA 24V Transformers 42855
Specifications
Specifications for Transformer Compact 40VA 24V
Depth
98mm
Width
84mm
Height
70mm
Relative Short Circuit Voltage
15.62%
Rated Apparent Power
40 VA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome