Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Transformers
Isolation Transformers
Transformer Compact 630VA 24V
By Legrand
Order Code:
ZT5035571S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/electrical-and-lighting/isolation-transformers/transformer-compact-630va-24v/p/ZT5035571S
Add to quotation
View all Isolation Transformers
Description
Legrand TRANSFORMER COMPACT 630VA 24V Transformers 42862
Specifications
Specifications for Transformer Compact 630VA 24V
Height
126mm
Depth
141mm
Width
126mm
Relative Short Circuit Voltage
3.53%
Rated Apparent Power
630 VA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome