Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Transformers
Isolation Transformers
Transformer Compact 63VA 24V
By Legrand
Order Code:
ZT5035327S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/isolation-transformers/transformer-compact-63va-24v/p/ZT5035327S
Add to quotation
View all Isolation Transformers
Description
Legrand TRANSFORMER COMPACT 63VA 24V Transformers 42856
Specifications
Specifications for Transformer Compact 63VA 24V
Depth
98mm
Width
84mm
Height
77mm
Rated Apparent Power
63 VA
Relative Short Circuit Voltage
11.75%
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome