Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Transformers
Isolation Transformers
Transformer Electronic 105VA
By Aurora
Order Code:
ZT4991043S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/isolation-transformers/transformer-electronic-105va/p/ZT4991043S
Add to quotation
View all Isolation Transformers
Description
Aurora TRANSFORMER ELECTRONIC 105VA Transformers AU-E105
Specifications
Specifications for Transformer Electronic 105VA
Length
145mm
Height
25mm
Colour
White
Housing Material
Plastic
Width
38mm