Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Key Switches
K4917ELWHI 20A DP 1-Way Security Key Switch-emergency LTG Module White (Pk-10)
By MK Electric
Order Code:
ZT1121291X
£14.39
each
Inc VAT (20%)
£143.90 minimum order value
Quantity
Price
Discount
1 - 9
£14.39
0%
10 - 19
£13.81
4%
20 +
£13.24
8%
10
Add to basket
Minimum order quantity: 10.
Get it in
13-18
working days
Available
GBP
143.90
https://www.zoro.co.uk/shop/electrical-and-lighting/key-switches/k4917elwhi-20a-dp-1-way-security-key-switch-emergency-ltg-module-white-pk-10/p/ZT1121291X
Add to quotation
View all Key Switches
Description
Security Key Switch Modules
Tags:
#BulkDiscount
Specifications
Specifications for K4917ELWHI 20A DP 1-Way Security Key Switch-emergency LTG Module White (Pk-10)
Style
Module
Type
Surface
Amperage Rating
20A
Voltage
250V
Standards Met
BS EN 7671-1:1999
Connection Type
Back
Overall Length
103mm
Overall Width
215mm
Colour
White
MFR Part No.
K4917ELWHI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome