1 Light Outdoor Sensor Lamp Dark Grey, White IP44, E27

Order Code: ZT3314070S

£79.99 Inc VAT (20%)


Description

1 Light Outdoor Sensor Lamp Dark Grey, White IP44, E27 | Description: This outdoor wall light is available in dark grey, which is suited for a sleek and minimally styled outdoor areas. This attractive wall light is 23cm high and constructed using high quality DIE cast aluminium and clear Polycarbonate. This item has a rating of IP44, meaning that it is fully splash proof. This item works beautifully alongside its matching wall light. | Features: Finish: Dark Grey, Material: Die Cast Aluminium, IP Rating: IP44, Height (cm) : 23, Length (cm) : 10, Width (cm) : 10, Projection (cm) : 13, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 25W, Class: 1 (Earthed)

See full description
Specifications for 1 Light Outdoor Sensor Lamp Dark Grey, White IP44, E27
  • Dimmable
    Yes
  • Finish/Colour
    Dark Grey
  • IP Rating
    IP44
  • Height
    23cm
  • Maximum Wattage
    25W
  • Material
    Die Cast Aluminium
  • Lamp Type
    E27
  • Projection
    13cm
  • No. of Lights
    1
  • Product Type
    Outdoor Sensor Lamp
  • Length
    10cm
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome