0
1
2
3
4
5

11" Bluetooth LED Desktop Ring Light for Smartphones

Order Code: ZT3949526S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

AGFA SKU: AGF022 Barcode: 3760265542239 MPN: ARL11

Features
11" LED ring light
120 LEDs
Adjustable brightness and colour balance
Bluetooth remote control so you can start and stop your smartphone remotely
Includes table tripod, smartphone holder
The AgfaPhoto 11" Bluetooth LED Desktop Ring Light for Smartphones is an 11" (28 cm) ring light that will provide the perfect lighting for your photo/video shooting sessions, your videoconferences and even your make-up sessions. The 120 LEDs integrated into the ring light give off powerful and uniform lighting. The brightness can be adjusted via a remote control. 3 colour modes are also available (cold, natural and warm) so you can choose the one that suits you best. Its robust table tripod ensures perfect stability. It includes a smartphone holder and a Bluetooth remote control so you can start and stop your smartphone remotely.

Flexibility
The ARL11s sturdy table tripod delivers perfect stability for the smartphone and ring light. The rotating ball head allows the light to be tilted in all directions: up, down and 360. There are no limits to what you can do with the ARL11 ring light.

Confidence that comes with appearing in the most beautiful light
Our skins complexion and the fatigue that shows on our face are all physical elements that vary from day to day. The different settings on the ARL11 ring light allow you to enhance your beauty whatever the conditions. The brightness adjustment varies from 10 to 100% to match the natural light in the room and the 3 colour modes give your face a better colour.

Adjustable colour balance 3200K-6500K
Adjustable brightness from 10 to 100%
CRI 80 Colour Accuracy

Box Contents: 11" Ring Light, Table Tripod, Smartphone Holder, USB cable with light controller (power plug not included) , Bluetooth Remote Control, User Manual

See full description
Specifications for 11" Bluetooth LED Desktop Ring Light for Smartphones
  • Colour
    Blue